SPARTEX HEX HD BOLTS A2-70 22X180 SW32 0931222 180
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X180PFA2-70
Rubix:268A4437
Manufacturer :0931222 180
EAN:4043377081162


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 22X180 SW32 0931222 180
Hexagon head bolts A2-70 22X180 SW32 DIN 931
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 45.58 excl. VAT
/ 10 pieces
£ 54.70 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M22