SPARTEX HEX HD BOLTS A2-70 24X290 SW36 0931224 290
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X290PFA2-70
Rubix:268A4603
Manufacturer :0931224 290
EAN:4043377081391


Technical specifications
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 24X290 SW36 0931224 290
Hexagon head bolts A2-70 24X290 SW36 DIN 931
Technical specifications
Attributes
| Length | 290 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 61.05 excl. VAT
/ 5 pieces
£ 73.26 incl. VAT
- Usually arrives within 14 working days
Length
290 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24