SPARTEX HEX HD BOLTS A4-70 27X200 SW41 0931427 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH27X200PFA4-70
Rubix:268A4761
Manufacturer :0931427 200
EAN:4043377084965


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 27X200 SW41 0931427 200
Hexagon head bolts A4-70 27X200 SW41 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 57.29 excl. VAT
/ 5 pieces
£ 68.74 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27