SPARTEX HEX HD BOLTS A4-70 36X140 SW55 0931436 140
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH36X140PFA4-70
Rubix:268A5092
Manufacturer :0931436 140
EAN:4043377085474


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 36X140 SW55 0931436 140
Hexagon head bolts A4-70 36X140 SW55 DIN 931
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M36 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 36 mm |
Show UNSPSC/ECL@SS
£ 87.00 excl. VAT
/ 5 pieces
£ 104.40 incl. VAT
- Usually arrives within 14 working days
Length
140 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M36