SPARTEX HEX HD BOLTS A2-50 48X160 SW75 0931248 160
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH48X160PFA2-50
Rubix:268A5390
Manufacturer :0931248 160
EAN:4043377269706


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 48X160 SW75 0931248 160
Hexagon head bolts A2-50 48X160 SW75 DIN 931
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M48 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 343.70 excl. VAT
/ 5 pieces
£ 412.45 incl. VAT
- Usually arrives within 14 working days