SPARTEX TH5X60PFA4-70-HEXAGON HEAD BOLTS A4-70 5X60 SW8 PK20
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH5X60PFA4-70
Rubix:264A8633
Manufacturer :093145 60
EAN:4043377085696


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH5X60PFA4-70-HEXAGON HEAD BOLTS A4-70 5X60 SW8 PK20
Hexagon head bolts A4-70 5X60 SW8 DIN 931
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 36.74 excl. VAT
/ 200 pieces
£ 44.09 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5