SPARTEX TH5X90PFA2-70-HEXAGON HEAD BOLTS A2-70 5X90 SW8
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH5X90PFA2-70
Rubix:264A8644
Manufacturer :093125 90
EAN:4043377082497


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH5X90PFA2-70-HEXAGON HEAD BOLTS A2-70 5X90 SW8
Hexagon head bolts A2-70 5X90 SW8 DIN 931
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ 100 pieces
£ 49.02 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5