SPARTEX HEX HD SCR A2-70 10X150 SW17 0933210 150
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X150EFA2-70
Rubix:268A3747
Manufacturer :0933210 150
EAN:4043377088611


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 10X150 SW17 0933210 150
Hexagon head screws A2-70 10X150 SW17 DIN 933
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 23.13 excl. VAT
/ 50 pieces
£ 27.75 incl. VAT
- Usually arrives within 14 working days
Length
150 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10