SPARTEX HEX HD SCR A1 10X40 SW17 0933457110 40
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X40EFA1
Rubix:268A3826
Manufacturer :0933457110 40
EAN:4043377243768


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Quality Grade | a5 |
Product details : SPARTEX HEX HD SCR A1 10X40 SW17 0933457110 40
Hexagon head screws A1 10X40 SW17 DIN 933
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Quality Grade | a5 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 112.49 excl. VAT
/ 100 pieces
£ 134.99 incl. VAT
- Usually arrives within 14 working days
Length
40 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10