SPARTEX HEX HD SCR A2-70 12X190 SW19 0933212 190

Hexagon screws with total thread

See technical information

References

Spartex:TH12X190EFA2-70
Rubix:268A3877
Manufacturer :0933212 190
EAN:4043377088949
brand logo

Technical specifications

Length190 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD SCR A2-70 12X190 SW19 0933212 190


Hexagon head screws A2-70 12X190 SW19 DIN 933

Technical specifications


Attributes
Length190 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 933 / ISO 4017
Thread surfacetotal
Metrical diameterM12
Type of imprinthexagonal (hex)
Threading diameter12 mm
£ 10.35 excl. VAT
/ 10 pieces
£ 12.42 incl. VAT
  • Usually arrives within 14 working days

Length

190 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M12