SPARTEX TH12X60EFA2-80-HEX HEAD SCREWS A2-80 12X60 SW19
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X60EFA2-80
Rubix:264A8222
Manufacturer :093328012 60
EAN:4043377343451


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
Product details : SPARTEX TH12X60EFA2-80-HEX HEAD SCREWS A2-80 12X60 SW19
Hexagon head screws A2-80 12X60 SW19 DIN 933
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 26.53 excl. VAT
/ 50 pieces
£ 31.84 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12