Hexagon screws with total thread
Length | 80 mm |
---|---|
Material/finishing | stainless steel a2 |
Class | 80 |
Length | 80 mm |
---|---|
Material/finishing | stainless steel a2 |
Class | 80 |
Threading diameter | 12 mm |
Standard | din 933 |
Thread surface | total |
Type of imprint | hexagonal |
Imprint size | sw19 |
Metrical diameter | m12 |
Shape of head | th |
In stock: Next day delivery