SPARTEX HEX HD BOLTS A4-70 12X50 SW19 0931412 50
Hexagon screws with partial thread
See technical informationReferences
Superseded Ref:TH12X50PFA4
Spartex:TH12X50PFA4-70
Rubix:264A8214
Manufacturer :0931412 50
EAN:4043377083487


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 12X50 SW19 0931412 50
Hexagon head bolts A4-70 12X50 SW19 DIN 931
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 33.95 excl. VAT
/ 50 pieces
£ 40.74 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12