SPARTEX HEX HD SCR A4-70 12X180 SW19 0933412 180
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X180EFA4-70
Rubix:268A3872
Manufacturer :0933412 180
EAN:4043377093479


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 12X180 SW19 0933412 180
Hexagon head screws A4-70 12X180 SW19 DIN 933
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 13.58 excl. VAT
/ 10 pieces
£ 16.30 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12