SPARTEX TH14X60EFA4-70-HEX HEAD SCREWS A4-70 14X60 SW22
Hexagon screws with total thread
See technical informationReferences
Spartex:TH14X60EFA4-70
Rubix:264A8336
Manufacturer :0933414 60
EAN:4043377093790


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX TH14X60EFA4-70-HEX HEAD SCREWS A4-70 14X60 SW22
Hexagon head screws A4-70 14X60 SW22 DIN 933
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 14 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m14 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 59.88 excl. VAT
/ 50 pieces
£ 71.86 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Threading diameter
14 mm
Standard
Metrical diameter
m14