SPARTEX TH14X90EFA2-70-HEX HEAD SCREWS A2-70 14X90 SW22
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:TH14X90EFA2
Spartex:TH14X90EFA2-70
Rubix:264A8365
Manufacturer :0933214 90
EAN:4043377089311


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH14X90EFA2-70-HEX HEAD SCREWS A2-70 14X90 SW22
Hexagon head screws A2-70 14X90 SW22 DIN 933
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ 25 pieces
£ 28.81 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14