SPARTEX HEX HD SCR A4-70 16X90 SW24 0933416 90
Hexagon screws with total thread
See technical informationReferences
Spartex:TH16X90EFA4-70
Rubix:264A8491
Manufacturer :0933416 90
EAN:4043377094094


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 16X90 SW24 0933416 90
Hexagon head screws A4-70 16X90 SW24 DIN 933
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 91.77 excl. VAT
/ 50 pieces
£ 110.12 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16