SPARTEX HEX HD SCR A2-70 20X110 SW30 0933220 110
Hexagon screws with total thread
See technical informationReferences
Spartex:TH20X110EFA2-70
Rubix:268A4185
Manufacturer :0933220 110
EAN:4043377089885


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 20X110 SW30 0933220 110
Hexagon head screws A2-70 20X110 SW30 DIN 933
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 20 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m20 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ 25 pieces
£ 44.60 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Quality Grade
Threading diameter
20 mm
Standard
Metrical diameter
m20