SPARTEX HEX HD SCR A2-70 20X45 SW30 0933220 45
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:881696
Spartex:TH20X45EFA2-70
Rubix:268A4307
Manufacturer :0933220 45
EAN:4043377090027


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 20X45 SW30 0933220 45
Hexagon head screws A2-70 20X45 SW30 DIN 933
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ 25 pieces
£ 27.10 incl. VAT
- Usually arrives within 14 working days
Length
45 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20