SPARTEX HEX HD SCR A4-80 20X95 SW30 093348020 95
Hexagon screws with total thread
See technical informationReferences
Spartex:TH20X95EFA4-80
Rubix:268A4391
Manufacturer :093348020 95
EAN:4043377276063


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 20X95 SW30 093348020 95
Hexagon head screws A4-80 20X95 SW30 DIN 933
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 62.13 excl. VAT
/ 25 pieces
£ 74.55 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20