SPARTEX HEX HD SCR A4-70 24X120 SW36 0933424 120
Hexagon screws with total thread
See technical informationReferences
Spartex:TH24X120EFA4-70
Rubix:268A4525
Manufacturer :0933424 120
EAN:4043377094803


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
Product details : SPARTEX HEX HD SCR A4-70 24X120 SW36 0933424 120
Hexagon head screws A4-70 24X120 SW36 DIN 933
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-70 |
| Threading diameter | 24 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m24 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 42.52 excl. VAT
/ 10 pieces
£ 51.03 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Quality Grade
Threading diameter
24 mm
Standard
Metrical diameter
m24