SPARTEX HEX HD SCR A4-70 24X95 SW36 0933424 95
Hexagon screws with total thread
See technical informationReferences
Spartex:TH24X95EFA4-70
Rubix:268A4697
Manufacturer :0933424 95
EAN:4043377274700


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 24X95 SW36 0933424 95
Hexagon head screws A4-70 24X95 SW36 DIN 933
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M24 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 38.14 excl. VAT
/ 10 pieces
£ 45.76 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M24