SPARTEX HEX HD SCR A2-70 27X85 SW41 0933227 85
Hexagon screws with total thread
See technical informationReferences
Spartex:TH27X85EFA2-70
Rubix:268A4813
Manufacturer :0933227 85
EAN:4043377270382


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 27X85 SW41 0933227 85
Hexagon head screws A2-70 27X85 SW41 DIN 933
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M27 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 40.77 excl. VAT
/ 10 pieces
£ 48.92 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M27