SPARTEX HEX HD SCR A4-70 33X200 SW50 0933433 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH33X200EFA4-70
Rubix:268A5019
Manufacturer :0933433 200
EAN:4043377274984


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 33X200 SW50 0933433 200
Hexagon head screws A4-70 33X200 SW50 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M33 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 111.77 excl. VAT
/ 5 pieces
£ 134.12 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M33