SPARTEX HEX HD SCR A4-70 12X250 SW19 0933412 250
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X250EFA4-70
Rubix:268A3902
Manufacturer :0933412 250
EAN:4043377274489


Technical specifications
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 12X250 SW19 0933412 250
Hexagon head screws A4-70 12X250 SW19 DIN 933
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 77.30 excl. VAT
/ 10 pieces
£ 92.76 incl. VAT
- Usually arrives within 14 working days
Length
250 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12