SPARTEX HEX HD SCR A4-80 30X130 SW46 093348030 130
Hexagon screws with total thread
See technical informationReferences
Spartex:TH30X130EFA4-80
Rubix:268A4869
Manufacturer :093348030 130
EAN:4043377245939


Technical specifications
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 30X130 SW46 093348030 130
Hexagon head screws A4-80 30X130 SW46 DIN 933
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 155.98 excl. VAT
/ 10 pieces
£ 187.18 incl. VAT
- Usually arrives within 14 working days
Length
130 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M30