SPARTEX TH4X20EFA4-50-HEX HEAD SCREWS A4-50 4X20 SW7
Hexagon screws with total thread
See technical informationReferences
Spartex:TH4X20EFA4-50
Rubix:264A8579
Manufacturer :093344 20
EAN:4043377095688


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
Product details : SPARTEX TH4X20EFA4-50-HEX HEAD SCREWS A4-50 4X20 SW7
Hexagon head screws A4-50 4X20 SW7 DIN 933
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-50 |
| Threading diameter | 4 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m4 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ 500 pieces
£ 30.06 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Quality Grade
Threading diameter
4 mm
Standard
Metrical diameter
m4