SPARTEX HEX HD SCR A4-50 52X190 SW80 0933452 190
Hexagon screws with total thread
See technical informationReferences
Spartex:TH52X190EFA4-50
Rubix:268A5486
Manufacturer :0933452 190
EAN:4043377275585


Technical specifications
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 52X190 SW80 0933452 190
Hexagon head screws A4-50 52X190 SW80 DIN 933
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M52 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 754.75 excl. VAT
/ 5 pieces
£ 905.70 incl. VAT
- Usually arrives within 14 working days
Length
190 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M52