SPARTEX TH5X20EFA2-70-HEX HEAD SCREWS A2-70 5X20 SW8
Hexagon screws with total thread
See technical informationReferences
Spartex:TH5X20EFA2-70
Rubix:264A8604
Manufacturer :093325 20
EAN:4043377091369


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH5X20EFA2-70-HEX HEAD SCREWS A2-70 5X20 SW8
Hexagon head screws A2-70 5X20 SW8 DIN 933
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 36.60 excl. VAT
/ 1,000 pieces
£ 43.92 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5