SPARTEX TH5X30EFA4-80-HEX HEAD SCREWS A4-80 5X30 SW8
Hexagon screws with total thread
See technical informationReferences
Spartex:TH5X30EFA4-80
Rubix:264A8619
Manufacturer :09334805 30
EAN:4043377097620


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH5X30EFA4-80-HEX HEAD SCREWS A4-80 5X30 SW8
Hexagon head screws A4-80 5X30 SW8 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ 200 pieces
£ 23.42 incl. VAT
- In stock: Next day delivery
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5