SPARTEX HEX HD SCR A4-70 5X55 SW8 093345 55
Hexagon screws with total thread
See technical informationReferences
Spartex:TH5X55EFA4-70
Rubix:268A5537
Manufacturer :093345 55
EAN:4043377095930


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 5X55 SW8 093345 55
Hexagon head screws A4-70 5X55 SW8 DIN 933
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 200 pieces
£ 24.96 incl. VAT
- Usually arrives within 14 working days
Length
55 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5