SPARTEX TH6X95EFA4-70-HEX HEAD SCREWS A4-70 6X95 SW10
Hexagon screws with total thread
See technical informationReferences
Spartex:TH6X95EFA4-70
Rubix:264A8759
Manufacturer :093346 95
EAN:4043377275653


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH6X95EFA4-70-HEX HEAD SCREWS A4-70 6X95 SW10
Hexagon head screws A4-70 6X95 SW10 DIN 933
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M6 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 29.23 excl. VAT
/ 100 pieces
£ 35.08 incl. VAT
- In stock: Next day delivery
Length
95 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M6