SPARTEX TH8X110EFA2-70-HEX HEAD SCREWS A2-70 8X110 SW17
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X110EFA2-70
Rubix:264A8771
Manufacturer :093328 110
EAN:4043377091765


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX TH8X110EFA2-70-HEX HEAD SCREWS A2-70 8X110 SW17
Hexagon head screws A2-70 8X110 SW17 DIN 933
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 8 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m8 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 17.55 excl. VAT
/ 50 pieces
£ 21.05 incl. VAT
- In stock: Next day delivery
Length
Select...
Material/finishing
Quality Grade
Threading diameter
8 mm
Standard
Metrical diameter
m8