Hexagon screws with total thread
Length | 16 mm |
---|---|
Material/finishing | Stainless steel A2 |
Class | 80 |
Length | 16 mm |
---|---|
Material/finishing | Stainless steel A2 |
Class | 80 |
Threading diameter | 8 mm |
Standard | DIN 933 |
Thread surface | Total |
Type of imprint | Hexagonal |
Imprint size | SW17 |
Metrical diameter | M8 |
Shape of head | TH |
In stock: Next day delivery