References
Spartex:TH2X4EFA2-50
Rubix:268A4841
Manufacturer :093322 4
EAN:4043377089830


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 2X4 SW4 093322 4
Hexagon head screws A2-50 2X4 SW4 DIN 933
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M2 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ 1,000 pieces
£ 34.08 incl. VAT
- Usually arrives within 14 working days
Length
4 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M2