SPARTEX HEX HD SCR A2-50 45X200 SW70 0933245 200
Hexagon screws with total thread
See technical informationReferences
Spartex:TH45X200EFA2-50
Rubix:268A5348
Manufacturer :0933245 200
EAN:4043377248688


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 45X200 SW70 0933245 200
Hexagon head screws A2-50 45X200 SW70 DIN 933
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M45 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 302.80 excl. VAT
/ 5 pieces
£ 363.36 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M45