References
Superseded Ref:881616
Spartex:TH8X50EFA2-70
Rubix:264A8840
Manufacturer :093328 50
EAN:4043377091956


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HEAD SCREWS A2-70 8X50 SW17
Hexagon head screws A2-70 8X50 SW17 DIN 933
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ 100 pieces
£ 18.65 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8