SPARTEX TH8X60EFA2-70-HEX HEAD SCREWS A2-70 8X60 SW17
Hexagon screws with total thread
See technical informationReferences
Superseded Ref:881618
Spartex:TH8X60EFA2-70
Rubix:264A8852
Manufacturer :093328 60
EAN:4043377091970


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH8X60EFA2-70-HEX HEAD SCREWS A2-70 8X60 SW17
Hexagon head screws A2-70 8X60 SW17 DIN 933
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ 100 pieces
£ 21.35 incl. VAT
- In stock: Next day delivery
Length
60 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8