SPARTEX BHC10X100EFA2-50-HEX SCKT BTTN HD SCREW A2-50 10X100/100

Hexagon socket head cap screw, full thread

See technical information

References

Spartex:BHC10X100EFA2-50
Rubix:264A6795
Manufacturer :73801210 100
EAN:4043377265050
brand logo
brand logo

Technical specifications

Length100 mm
Material/finishingStainless Steel A2
StandardISO 7380
See all Specifications

Product details : SPARTEX BHC10X100EFA2-50-HEX SCKT BTTN HD SCREW A2-50 10X100/100


Hexagon socket button head screws with fullthread A2-50 10X100/100 sw6
brand logo

Technical specifications


Attributes
Length100 mm
Material/finishingStainless Steel A2
StandardISO 7380
Metrical diameterM10
Type of imprinthexagonal socket
Shape of headrounded
Quality GradeA2-50
Threading diameter10 mm
Imprint sizesw6
Type of threadingmetric
Thread surfacetotal
£ 35.82 excl. VAT
/ 50 pieces
£ 42.98 incl. VAT
  • In stock: Next day delivery

Length

100 mm

Material/finishing

Metrical diameter