Hexagon socket head cap screw, full thread
Threading diameter | 10 mm |
---|---|
Length | 14 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 10 mm |
---|---|
Length | 14 mm |
Material/finishing | stainless steel a4 |
Standard | iso 7380-1 |
Thread surface | total |
Shape of head | rounded |
Class | 50 |
Type of imprint | hollow hexagon |
Imprint size | sw6 |
Type of threading | metric |
In stock: Next day delivery