SPARTEX VMTCLF6X12EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 6X12
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF6X12EFA4-70
Rubix:264A9261
Manufacturer :008546 12
EAN:4043377012555


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
Product details : SPARTEX VMTCLF6X12EFA4-70-SLOTTED PAN HEAD SCREWS A4-70 6X12
Slotted pan head screws A4-70 6X12 DIN 85
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 85 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ 500 pieces
£ 48.18 incl. VAT
- In stock: Next day delivery
Length
12 mm