SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 10X80/80 SW6
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC10X80EFA4-50
Rubix:268A1431
Manufacturer :73801410 80
EAN:4043377265555


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 10X80/80 SW6
Hexagon socket button head screws with fullthread A4-50 10X80/80 sw6
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ 50 pieces
£ 23.32 incl. VAT
- Usually arrives within 14 working days
Length
80 mm