SPARTEX BHC12X16EFA2-50-HEX SCKT BTTN HD SCREW A2-50 12X16/16

Hexagon socket head cap screw, full thread

See technical information

References

Spartex:BHC12X16EFA2-50
Rubix:264A6821
Manufacturer :73801212 16
EAN:4043377265173
brand logo
brand logo

Technical specifications

Length16 mm
Material/finishingStainless Steel A2
StandardISO 7380
See all Specifications

Product details : SPARTEX BHC12X16EFA2-50-HEX SCKT BTTN HD SCREW A2-50 12X16/16


Hexagon socket button head screws with fullthread A2-50 12X16/16 sw8
brand logo

Technical specifications


Attributes
Length16 mm
Material/finishingStainless Steel A2
StandardISO 7380
Metrical diameterM12
Type of imprinthexagonal socket
Shape of headrounded
Quality GradeA2-50
Threading diameter12 mm
Imprint sizesw8
Type of threadingmetric
Thread surfacetotal
£ 19.80 excl. VAT
/ 50 pieces
£ 23.76 incl. VAT
  • In stock: Next day delivery

Length

16 mm

Material/finishing

Metrical diameter