SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 5X5/5 SW3 7380125 5
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC5X5EFA2-50
Rubix:268A1521
Manufacturer :7380125 5
EAN:4043377249173


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A2-50 5X5/5 SW3 7380125 5
Hexagon socket button head screws with fullthread A2-50 5X5/5 sw3
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 7380 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ 500 pieces
£ 22.44 incl. VAT
- Usually arrives within 14 working days
Length
5 mm