SPARTEX BHC12X50EFA4-50-HEX SCKT BTTN HD SCREW A4-50 12X50/50
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC12X50EFA4-50
Rubix:264A6840
Manufacturer :73801412 50
EAN:4043377208514


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX BHC12X50EFA4-50-HEX SCKT BTTN HD SCREW A4-50 12X50/50
Hexagon socket button head screws with fullthread A4-50 12X50/50 sw8
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 7380 |
| Metrical diameter | m12 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.77 excl. VAT
/ 50 pieces
£ 39.32 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
50 mm