SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X65 0603216 65
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC16X65PFA2-50
Rubix:269A1081
Manufacturer :0603216 65
EAN:4043377048196


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-50 16X65 0603216 65
Mushroom head square neck bolts A2-50 16X65 DIN 603
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 603 |
| Metrical diameter | m16 |
| Type of imprint | square |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 40.67 excl. VAT
/ 25 pieces
£ 48.81 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
65 mm