SPARTEX BHC2.5X12EFA4-50-HEX SCKT BTTN HD SCREW A4-50 2.5X12/12
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC2,5X12EFA4-50
Rubix:264A6844
Manufacturer :73801425 12
EAN:4043377385406


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX BHC2.5X12EFA4-50-HEX SCKT BTTN HD SCREW A4-50 2.5X12/12
Hexagon socket button head screws with fullthread A4-50 2,5X12/12 sw1,5
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M2.5 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 146.60 excl. VAT
/ 1,000 pieces
£ 175.92 incl. VAT
- Usually arrives within 14 working days
Length
12 mm