SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 3X12 092123 12
Large-head slotted oval-head screws
See technical informationReferences
Spartex:VTBMF3X12EFA1
Rubix:268A9362
Manufacturer :092123 12
EAN:4043377078018


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 3X12 092123 12
Slotted pan head screws with large head A1 3X12 DIN 921
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a1 |
| Standard | din 921 |
| Metrical diameter | m3 |
| Type of imprint | knurled slotted |
| Shape of head | plate |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.24 excl. VAT
/ 100 pieces
£ 24.29 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm