SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 2X12/12 SW1.3
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC2X12EFA4-50
Rubix:268A1465
Manufacturer :7380142 12
EAN:4043377385307


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 2X12/12 SW1.3
Hexagon socket button head screws with fullthread A4-50 2X12/12 sw1,3
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 7380 |
| Metrical diameter | m2 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 136.40 excl. VAT
/ 1,000 pieces
£ 163.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm