SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 10X60/60 SW6
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC10X60EFA4-50
Rubix:268A1423
Manufacturer :73801410 60
EAN:4043377208446


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 10X60/60 SW6
Hexagon socket button head screws with fullthread A4-50 10X60/60 sw6
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | ISO 7380 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.75 excl. VAT
/ 50 pieces
£ 21.30 incl. VAT
- Usually arrives within 14 working days
Length
60 mm